Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Long, Polish, 7-19mm, 13Pc
Mfr # 86127
Zoro # G4195003
product price: $300.16
/ea
Free Shipping & Returns
$300.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
- Wrench Style Long Combination
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86127
- Zoro # G4195003
- UPC # 025141861273
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 9 1/4 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 7 mm to 19 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Wrench Length Style | Long |
Description
If you are looking for a combination wrench set that offers an extensive range of sizes, the SK Professional Tools 86127 Combo Wrench Set is the right choice. It has 7 mm to 19 mm metric wrenches with 15 degrees offset and 6-point openings. This long combination wrench set comes in a storage rack for easy organization. The alloy steel construction makes these wrenches durable and sturdy. The chrome finish enhances their appearance and ensures they remain rust free even after regular use. If you are looking for professional quality tools at an affordable price, then this SK Professional Tools 86127 Combo Wrench Set is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver, Hex 2.5x50mm (SD-081-H6)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- CRESCENT WISS 24 in. Sheet Metal Bending Tool (WF24)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc (86118)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc (86224)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 5 Pieces, 6 Pts (381)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- BONDHUS Torx Wrench Set, 8 Piece, T9 To T40, Long L (BND31834)
- Sk Professional Tools Wrenches