Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc
Mfr # 86037
Zoro # G4570151
product price: $508.33
/ea
Free Shipping & Returns
$508.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Long Pattern Combination
- Number of Pieces 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86037
- Zoro # G4570151
- UPC # 025141860375
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 1/8 in to 13 1/4 in |
Wrench Head Sizes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Head Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Range of Head Sizes | 6 mm to 24 mm |
Wrench Length Style | Long |
Description
This Sk Professional Tools 86037 Combination Wrench Set is a set of tools that has been built to last. This 19-piece set features chrome alloy steel construction and offers exceptional performance, thanks to its long pattern combination wrench. It comes with a 15 degrees offset angle and 12-point metric wrenches in sizes ranging from 6 mm to 24 mm. The full polish chrome finish gives it an elegant look while protecting the tools from corrosion and wear. All tools are fitted into a tool roll for easy transport and storage. If you are looking for a reliable combination wrench set, this Sk Professional Tools 86037 Combination Wrench Set is definitely worth checking out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1-1/16-1-1/2 in., 8 Pc (86048)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc (86224)
- GEARWRENCH 1/2" 12 Point Long Pattern Combination Wrench (81656)
- Sk Professional Tools Wrenches