Shop All Combination Wrench Sets
This Product is Discontinued
Sk Professional Tools
Combo Wrench Set, Long, 1/4-3/4 in., 9 Pc (Discontinued)
Mfr # 86016
Zoro # G4439346
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Long Pattern Combination
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86016
- Zoro # G4439346
- UPC # 025141860160
- Country of Origin Unknown
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/8 in to 11 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Head Sizes | 1/4 in to 3/4 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Long |
Description
When you need to tackle stubborn fasteners, the SK Professional Tools 86016 Combo Wrench Set is your go-to tool. This 9-piece set gives you more leverage for turning stubborn bolts and nuts. The wrenches are made of alloy steel and come with a chrome finish. They feature long pattern combination wrenches that can provide better grip on fasteners than standard combination wrenches. Each wrench has 12 points with an offset of 15 degrees for added control when needed. The set comes in a storage rack, so it is easy to keep all the tools together in one place. If you have been looking for a versatile wrench set that will help you work faster and more efficiently, then look no further than the SK Professional Tools 86016 Combo Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.