Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Long, 1/4-1 In, 13 Pc
Mfr # 86118
Zoro # G4439407
product price: $386.45
/ea
Free Shipping & Returns
$386.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Wrench Style Long Pattern Combination
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86118
- Zoro # G4439407
- UPC # 025141861181
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/8 in to 13 19/32 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Wrench Length Style | Long |
Range of Head Sizes | 1/4 in to 1 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 13, Range of Head Sizes 1/4 in to 1 in, Head Offset Angle 15 Degrees , Offset, Storage Rack, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- Z-LIMIT 1" Z-Limit Jeweled & Dual Back Travel Indicator (4409-4001)
- IDEAL Hole Saw, 1-1/16 (36-519)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Full Polish, 8-22mm, 15Pc (86265)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/2 in, 21 Pc (86049)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- Sk Professional Tools Combination Wrench Sets