Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Long, 1/4-1 in, 13 Pc
Mfr # 86017
Zoro # G4186655
product price: $301.86
/ea
Free Shipping & Returns
$301.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Long Combination
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86017
- Zoro # G4186655
- UPC # 025141860177
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 12 7/16 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Range of Head Sizes | 1/4 in to 1 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Wrench Length Style | Long |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 13, Range of Head Sizes 1/4 in to 1 in, Head Offset Angle 15 Degrees , Offset, Storage Rack, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1170)
- DEWALT 7/8", 1-1/8" IMPACT READY(R) Step Drill Bit (DWA1789IR)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1K)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 3/8-15/16, 10-19mm, 20 Pc (86250)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 6 Pieces, 6 Pts (376)
- SUNEX 14 Piece V-Groove SAE Full Polished Combination Wrench Set (9915A)
- Sk Professional Tools Combination Wrench Sets