Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Long, 1/4-1-1/4 in, 16 Pc
Mfr # 86018
Zoro # G4439355
product price: $597.62
/ea
Free Shipping & Returns
$597.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Long Pattern Combination
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86018
- Zoro # G4439355
- UPC # 025141860184
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/8 in to 17 11/16 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Wrench Length Style | Long |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Range of Head Sizes | 1/4 in to 1 1/4 in |
Description
The SK Professional Tools 86018 Combo Wrench Set is a durable set of tools that can handle even the most challenging jobs. This 16-piece set is made from alloy steel, so you know it will stand up to everyday use. The combination wrench style is long pattern and has an offset of 15 degrees. It comes with 12-point allen wrenches, which are chrome plated for added durability. The container type is a tool roll, keeping your tools organized when not in use. When you need high quality, professional grade tools that are built to last, choose the SK Professional Tools 86018 Combo Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 3/4 x 7/8 in. (J3776H)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade, 12/14 Teeth Per Inch, 3 Pack (48-39-0611)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 5 Pieces, 6 Pts (381)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 3/8-1 in., 11 Pc (86231)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-3/4 in., 9 Pc (86011)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- MILWAUKEE TOOL 7 pc. SAE Flex Head Combination Wrenche Set (48-22-9429)
- Sk Professional Tools Combination Wrench Sets