Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Long, 1/4-1-1/2 in, 21 Pc
Mfr # 86049
Zoro # G4439391
product price: $1,038.59
/ea
Free Shipping & Returns
$1,038.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Long Combination
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86049
- Zoro # G4439391
- UPC # 025141860498
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/8 in to 19 7/16 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Wrench Length Style | Long |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Range of Head Sizes | 1/4 in to 1 1/2 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 21, Range of Head Sizes 1/4 in to 1 1/2 in, Head Offset Angle 15 Degrees , Offset, Tool Roll, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Contain-It Kit (1520)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Standard Metric Socket Set (80560)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 3/8-1 in., 11 Pc (86231)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc (86118)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 3/8-15/16, 10-19mm, 20 Pc (86250)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 7-19mm, 13 Pc (86123)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 5 Pieces, 6 Pts (381)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc (86224)
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- Sk Professional Tools Combination Wrench Sets