Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Chrome, 7-19mm, 13 Pc
Mfr # 86123
Zoro # G4439416
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86123
- Zoro # G4439416
- UPC # 025141861235
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 9 1/4 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 7 mm to 19 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 13, Range of Head Sizes 7 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Storage Rack, Metric, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- GREENFIELD THREADING Tap Set, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (174544)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09)
- TRIPLETT 12-1/2" Crimper and Connector Kit 24 to 22 AWG (HS-TK)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 6 Pieces, 6 Pts (376)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc (86118)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Polish, 7-19mm, 13Pc (86127)
- MILWAUKEE TOOL 7-Pc Sae Combination Wrench Set (ML48-22-9407)
- Sk Professional Tools Combination Wrench Sets