Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Chrome, 25-32mm, 6 Pc
Mfr # 86226
Zoro # G4439513
product price: $370.91
/ea
Free Shipping & Returns
$370.91
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86226
- Zoro # G4439513
- UPC # 025141862263
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 13 in to 17 11/16 in |
Wrench Head Sizes | 25 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm |
Range of Head Sizes | 25 mm to 32 mm |
Wrench Length Style | Standard |
Head Size | 25 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm |
Description
The SK Professional Tools 86226 Combo Wrench Set is a must-have for those who are serious about their tools. This heavy-duty set offers the strength and durability you need to handle all kinds of jobs. The set has an offset of 15 degrees, so it is ideal for working in tight spaces. The 12-point wrench heads come in six different sizes, ranging from 25 mm to 32 mm. Each chrome plated alloy steel wrench head comes with a solid grip that will not slip out of your hands. The SK Professional Tools 6 Piece Combo Wrench Set is the versatile tool kit you can rely on when tackling various projects around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-637 Hydrant Wrench, Adjustable (84-637)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-137)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc (86118)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/2, 23 Pc (86043)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/2 in, 21 Pc (86049)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 5 Pieces, 6 Pts (381)
- INGERSOLL-RAND 11Pc Metric Long Pattern Combination Wrench Set (752057)
- Sk Professional Tools Combination Wrench Sets