Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Chrome, 1/4-3/4 in., 9 Pc
Mfr # 86011
Zoro # G4439312
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6, 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86011
- Zoro # G4439312
- UPC # 025141860115
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 9 3/4 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1/4 in to 3/4 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Description
The SK Professional Tools 86011 Combo Wrench Set is a durable set of tools that will prove to be invaluable in the workplace. It offers the right combination of wrenches for tackling different fasteners. This combination wrench set comes with 6 and 12 points, allowing you to access tight spots easily. The offset angle of 15 degrees allows you to turn fasteners more efficiently, especially in tight spaces. Made from alloy steel, these wrenches are built to last through years of rigorous use. They have a chrome finish that not only protects them from rust but also enhances their appearance. This SK Professional Tools 86011 Combo Wrench Set is an ideal addition to your toolbox if you want to complete all kinds of projects with ease and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #33 Solid Carbide Drill Bit (DMOD33)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- STAHLWILLE TOOLS Wire twisting plier L.280 mm head gunmetal finish, polished handles gunmetal finish (65751280)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Full Polish, 8-22mm, 15Pc (86265)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Polish, 1/4-1 in., 15 Pc (86255)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Polish, 7-19mm, 13Pc (86127)
- Sk Professional Tools Combination Wrench Sets