Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, 1-1/16-1-1/2 in., 8 Pc
Mfr # 86048
Zoro # G4439382
product price: $692.26
/ea
Free Shipping & Returns
$692.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Long Combination
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86048
- Zoro # G4439382
- UPC # 025141860481
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 14 7/8 in to 19 7/16 in |
Wrench Head Sizes | 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Wrench Length Style | Long |
Range of Head Sizes | 1 1/16 in to 1 1/2 in |
Head Size | 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Description
This 8-piece SK Professional Tools 86048 Combo Wrench Set is designed to tackle a variety of tasks in the shop or on the job site. The set has long combination wrenches that are great for accessing hard-to-reach fasteners. This combination wrench set comes with 12 points and 15 degrees offset, which provides maximum access to fasteners. The alloy steel construction makes these wrenches strong enough to handle demanding jobs. These long combination wrenches are designed for better leverage, so you can get the job done faster and easier. With this SK Professional Tools 86048 Combo Wrench Set, you can feel confident knowing that your projects will be completed efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chlk Ind Blu 4Lb (4935524)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG, Solid or Stranded: 16 - 30 AWG (45-640)
- BOSCH Hammer Drill Bit 1-1/2" x 12"L, SDS Plus (HS1916)
- PROTO SAE L Key, 1/8 in Tip Size, 2 1/4 in Long, 3/4 in Short (J46108)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/2 in, 21 Pc (86049)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/4, 16 Pc (86014)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 3/8-1 in., 11 Pc (86231)
- V-8 TOOLS Super Thin Wrench Set, 9 pcs. (8109)
- Sk Professional Tools Combination Wrench Sets