Shop All Combination Wrench Sets
This Product is Discontinued
Sk Professional Tools
Combination Wrench Set, 1/4 in. to 1 in. (Discontinued)
Mfr # 36255
Zoro # G9107813
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Black Oxide
- Wrench Style Combination
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 36255
- Zoro # G9107813
- UPC # 025141030495
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 12 1/4 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Wrench Length Style | Standard |
Head Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Range of Head Sizes | 1/4 in to 1 in |
Description
Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 15, Range of Head Sizes 1/4 in to 1 in, Head Offset Angle 15 Degrees , Offset, Storage Rack, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.