Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 9/32in Size
Mfr # 88289
Zoro # G4297973
$17.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88289
- Zoro # G4297973
- UPC # 025141882896
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/32 in, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1626001908)
- STARRETT Pin Gage Set, Plus, 0.833-0.916 In (S4012-916)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88288)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 32mm Size (88332)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88511)
- CRAFTSMAN Wrenches, 1/4" Drive 120 Tooth Pear Head (CMMT82010)
- Sk Professional Tools Wrenches