Shop All Combination Wrenches
This Product is Discontinued
Sk Professional Tools
Combination Wrench, SAE, 9/16in Size (Discontinued)
Mfr # 88818
Zoro # G7562852
This Product is Discontinued
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Greater Access and Clearance
- Wrench Product Grouping Wrenches
- Reversing No
- Tether Capable Tether Capable
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88818
- Zoro # G7562852
- UPC # 025141888188
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/8 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 8 3/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.