Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 9/16in Size
Mfr # 88618
Zoro # G4463137
$25.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Reversing No
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88618
- Zoro # G4463137
- UPC # 025141886184
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 9/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Lock Key Square 8 Mm, Form:B Zinc (K0535.18)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- NDS 12 In. x 12 In. Black Square Square Grate (1211)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/2in Size (88248s)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1148)
- Sk Professional Tools Combination Wrenches