Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 9/16in Size
Mfr # 88418
Zoro # G4297894
product price: $25.63
/ea
$25.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 12
- Wrench Shape Straight
- Insulated No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88418
- Zoro # G4297894
- UPC # 025141884180
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 9/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.900 -6x150 (900S6150)
- GREENLEE Valve Unit-Release 767 (24520)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20910)
- IGAGING Quality Blade Straight Edge, 600mm - 36-024-KS-M (36-024-KS-M)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88718)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88210)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- MILWAUKEE TOOL 3/4 in. SAE Flex Head Combination Wrench (45-96-9818)
- Sk Professional Tools Combination Wrenches