Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 9/16in Size
Mfr # 88268
Zoro # G4439626
product price: $23.11
/ea
$23.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Reversing No
- Overall Length 6 3/4 in
- Anti-Slip Design No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88268
- Zoro # G4439626
- UPC # 025141882681
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco HP18KR Punch by Malco (HP18KR)
- HHIP 3mm R8 Round Collet (3903-0104)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- IRWIN Door Lock Install Metal (3111002)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88357)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88278)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88311)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41113)
- Sk Professional Tools Wrenches