Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 9/16in Size
Mfr # 88218
Zoro # G4228183
product price: $23.11
/ea
$23.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Insulated No
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88218
- Zoro # G4228183
- UPC # 025141882186
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Hydraulic Ram (746A)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- HHIP 1/4" 5C Round Collet (3900-1113)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514960)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88211)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/16in Size (88234)
- PROTO WRENCH COMBO 1/2" SAE 6 POINT (POJ1216H-T500)
- Sk Professional Tools Combination Wrenches