Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 9/16in Size
Mfr # 88018
Zoro # G4297727
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Product Grouping Wrenches
- Finish Chrome
- Insulated No
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88018
- Zoro # G4297727
- UPC # 025141880182
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 7/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 1/4-1" 60 Degree High Speed Steel Countersink Set (2000-0030)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237337)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88290)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-7/16in Size (88246)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88416s)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88518)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88630)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- Sk Professional Tools Wrenches