Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 7/8in Size
Mfr # 88428
Zoro # G3930972
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Finish Chrome
- Wrench Shape Straight
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88428
- Zoro # G3930972
- UPC # 025141884289
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/4 in |
Head Size | 7/8 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Aluminum No Hook Concrete Placer, 60in Alumimum Handle (22-217)
- STA-LUBE Air Tool Oil, 1 Gal (SL2533)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0910)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88524)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88624)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- Sk Professional Tools Wrenches