Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 7/16in Size
Mfr # 88614
Zoro # G4439976
product price: $24.27
/ea
$24.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88614
- Zoro # G4439976
- UPC # 025141886146
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 7/16 in |
Wrench Length Style | Long |
Description
When you are working with fasteners, the SK PROFESSIONAL TOOLS 7/16" Combination Wrench is the tool to have on hand. The 6-point design allows for more contact area around nuts and bolts. This SAE wrench has an overall length of 6 3/4 in. and a 7/16" head size. It is made of alloy steel, making it sturdy and durable. The one piece handle ensures that you will not lose your grip when using this wrench. It also features a chrome finish which helps to prevent rusting and corrosion while protecting against scratches and other damage. If you want the best quality in combination wrenches, then look no further than the SK PROFESSIONAL TOOLS 7/16" Combination Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1-15/16"L (T10HX1-15/16)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525112)
- HOLEMAKER TECHNOLOGY HMT Grub Screw for Magdrill Arbor M8 x 8mm M4 Hex Pack 10 (103060-0808)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88322)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88420)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88412)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88362s)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- Sk Professional Tools Wrenches