Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 7/16in Size
Mfr # 88414
Zoro # G4314012
product price: $24.27
/ea
$24.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88414
- Zoro # G4314012
- UPC # 025141884142
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 7/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #25 (54035)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/8in Size (88244)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- HHIP 25mm Combination Wrench (7023-2028)
- Sk Professional Tools Combination Wrenches