Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 7/16in Size
Mfr # 88214
Zoro # G4439601
product price: $21.74
/ea
$21.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Anti-Slip Design No
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88214
- Zoro # G4439601
- UPC # 025141882148
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
This SK Professional Tools 7/16" Combination Wrench is a high-quality tool that will meet the demands of the job. The alloy steel wrench has a 5 1/2 in. overall length and a 7/16" head size. It also has a one piece handle, making it easy to use and grip. The chrome finish gives it an attractive look, which will make this wrench stand out from others on the work site. If you want quality, this SK 7/16" Combination Wrench is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- KO-KEN Ratchet Handle 20 teeth 161mm Flexible Head Metal Handle 1/4 Sq. Drive (2774N)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV68)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 01)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88410)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- CAPRI TOOLS 34 mm Combination Wrench, 12 Point, Metric (CP11334)
- Sk Professional Tools Wrenches