Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/8in Size
Mfr # 88620
Zoro # G4440046
original price:
$34.45
13% off
new price: $29.87
/ea
$29.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88620
- Zoro # G4440046
- UPC # 025141886207
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 5/8 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Punch (K3P-2-1/2)
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- CLEVELAND 10-32 NF GH3 2FL PLG 1002TC TICN TAP (C83891)
- CS UNITEC TZ Pyramid Sleeve, A06/2000 Grit (42206)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88511)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88622)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/2in Size (W-678)
- Sk Professional Tools Wrenches