Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/8in Size
Mfr # 88420
Zoro # G4068775
product price: $29.87
/ea
$29.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Overall Length 8 1/2 in
- Single End/Double End Double End
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88420
- Zoro # G4068775
- UPC # 025141884203
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 5/8 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- DRILL AMERICA 1-1/2"-11-1/2" NPT Carbon Steel Hex Pipe Die (DWTHXNPT112)
- GENERAL TOOLS Single End Pin Vise (94A)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88290)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88626)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88022)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88266)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88614)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- Sk Professional Tools Combination Wrenches