Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/8in Size
Mfr # 88270
Zoro # G4436214
original price:
$43.56
46% off
$23.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 6
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Chrome
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88270
- Zoro # G4436214
- UPC # 025141882704
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality, reliable combination wrench, the SK Tools 88270 is an excellent choice. It has six points and a chrome finish that will not rust or corrode. Made of alloy steel, this combination wrench will last you a long time. The one piece handle ensures it won't break apart like other combination wrenches with dual handle pieces can do. It features a smooth jaw surface that prevents marring and scratching of surfaces while also giving you firm grip on nuts and bolts. This tool is designed to provide precise torque when needed most. When it comes to working with fasteners, the SK Tools Combination Wrench is the tool you will want to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Green Fine Texture Float, 10" x 4" x 3/4 (PL602F)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- CMT ITK Fine Cut Off Saw Blade, 12" dia (252.072.12)
- ESTWING 10 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1036F)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88224)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- TEKTON 9 mm Combination Wrench (18278)
- Sk Professional Tools Combination Wrenches