Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/8in Size
Mfr # 88020
Zoro # G4082687
$17.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Product Grouping Wrenches
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88020
- Zoro # G4082687
- UPC # 025141880205
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 5/8 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- MILWAUKEE TOOL 1-5/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0711)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500)
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-7/16in Size (88246)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- Sk Professional Tools Wrenches