Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/16in Size
Mfr # 88610
Zoro # G4439951
original price:
$23.49
8% off
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Overall Length 6 1/4 in
- Wrench Shape Straight
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88610
- Zoro # G4439951
- UPC # 025141886108
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 5/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- LENOX Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.5"W, 14 TPI, .025" Thick (4048NEC12127)
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black (1NYB6)
- VEGA Torq-Set Acr-R 5/16 Power Bit x 1-1/4" - (332TS516PACR-R)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88363)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- Sk Professional Tools Combination Wrenches