Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/16in Size
Mfr # 88410
Zoro # G4021421
product price: $21.37
/ea
$21.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Reversing No
- Head Movement Fixed
- Overall Length 6 1/4 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88410
- Zoro # G4021421
- UPC # 025141884104
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 5/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug (B100A)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5242)
- WILLIAMS Fj-20 Flange Jack (FJ-20)
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88622)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88507)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- WESTWARD Combination Wrench, 23mm, Metric, Satin (54RZ13)
- Sk Professional Tools Wrenches