Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/16in Size
Mfr # 88290
Zoro # G4221813
product price: $17.11
/ea
$17.11
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Finish Chrome
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88290
- Zoro # G4221813
- UPC # 025141882902
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 5/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Jamber Kit 32" and 78" Magnetic Professional Box Beam Level (SVBJKM)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (45KG88)
- DRILLCO 2-1/8 3" Depth of Cut Annular Cutter (93SE308)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34248)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88511)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88718)
- POWERBUILT 1/2" Combination Wrench Polished (644144)
- Sk Professional Tools Wrenches