Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/16in Size
Mfr # 88210
Zoro # G4439583
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88210
- Zoro # G4439583
- UPC # 025141882100
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 5/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- EUROBOOR Pilot Pin for Carbide Cutters 2-7/16"-5"; 2" depth of cut (IBC.80)
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (5MX85)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88416s)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-7/16in Size (88246)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- CRAFTSMAN Metric Comb Wrench, 26 millimeter S X 26 (CMMT42932)
- Sk Professional Tools Wrenches