Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 3/8in Size
Mfr # 88412
Zoro # G3944534
product price: $21.37
/ea
$21.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88412
- Zoro # G3944534
- UPC # 025141884128
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 3/8 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20510)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- DYNAMIC Tools 1/2" Drive Torque Wrench, 30-250 Ft/lbs., 32 Teeth (D086002)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88220)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88016)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88718)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- Sk Professional Tools Combination Wrenches