Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 3/8in Size
Mfr # 88292
Zoro # G4019933
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Anti-Slip Design No
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88292
- Zoro # G4019933
- UPC # 025141882926
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 4-5 Power Bit x 3-1/2 (190F05A)
- KIPP Adjustable Handle Size: 1 M05X15, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.10516X15)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 32Pcs. (AX6030)
- CHANNELLOCK Fence Tool Pliers, 10-1/2 In. (85)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88022)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88709)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/16in Size (88234)
- CRAFTSMAN Wrenches, 3/8" Drive 120 Tooth Pear Head (CMMT82011)
- Sk Professional Tools Combination Wrenches