Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 3/8in Size
Mfr # 88212
Zoro # G4439592
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88212
- Zoro # G4439592
- UPC # 025141882124
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" x 18" HSS Extra Long Drill Bit with 1/2" Shank (DWDDL18X11/16X1/2)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- J.W. WINCO GN131-B16-B16-2-SW 2-Way Connector Clamp (131-B16-B16-2-SW)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/16in Size (88234)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88524)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88430)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88369)
- WESTWARD Combination Wrench, 5/16", SAE, 12 pt. (54RZ33)
- Sk Professional Tools Combination Wrenches