Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 3/8in Size
Mfr # 88012
Zoro # G3901904
product price: $13.28
/ea
$13.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 12
- Head Movement Fixed
- Insulated No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88012
- Zoro # G3901904
- UPC # 025141880120
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 3/8 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 2-9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC256L)
- X1 TOOLS 14 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1020x1)
- URREA 1/2" Drive SAE, 15 pcs (54110)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88357)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88517)
- Sk Professional Tools Wrenches