Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 3/4in Size
Mfr # 88624
Zoro # G4440064
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Anti-Slip Design No
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88624
- Zoro # G4440064
- UPC # 025141886245
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 in |
Head Size | 3/4 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 10 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/16 (70220)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88521)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- Sk Professional Tools Combination Wrenches