Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 3/4in Size
Mfr # 88274
Zoro # G4439845
original price:
$55.64
48% off
new price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Reversing No
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88274
- Zoro # G4439845
- UPC # 025141882742
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 23/64 (C70022)
- POSI LOCK Jaw Head Assembly (20655)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88365s)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88208)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88368)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- Sk Professional Tools Wrenches