Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 3/4in Size
Mfr # 88024
Zoro # G3959304
product price: $22.51
/ea
$22.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Number of Points 12
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88024
- Zoro # G3959304
- UPC # 025141880243
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 3/4 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 1/2 In Socket Dp 1/2, W38316 (W38316)
- MILWAUKEE TOOL M18 FUEL 7-1/4" Circular Saw Kit (2732-21HD)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208368)
- SURTEK 12 Blade 45Deg ValveTappet Feeler Gauge (107323)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88311)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88422)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- Sk Professional Tools Wrenches