Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 15/16in Size
Mfr # 88280
Zoro # G4439906
product price: $46.27
/ea
$46.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Overall Length 12 1/2 in
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88280
- Zoro # G4439906
- UPC # 025141882803
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 789 Thread, 2 OD Die, Right Hand Thread, HSS, Brigh (DWTH2-789)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- WESTWARD Transfer Punch, 19/64 In Tip, 4-7/8 In L (22N801)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88516)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88518)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88278)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- POWERBUILT 19Mm Combination Wrench Polished (644123)
- Sk Professional Tools Wrenches