Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 15/16in Size
Mfr # 88230
Zoro # G3907942
product price: $47.63
/ea
$47.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Anti-Slip Design No
- Insulated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88230
- Zoro # G3907942
- UPC # 025141882308
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- HHIP 5/8-11 X 8" Long Alloy Steel Stud (3436-3664)
- CHANNELLOCK PLIER CABLE CUTTER 9.5" (CL911)
- GREENLEE Die-Key .130 & .195 Double 72 (26538)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88030)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88119)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88228)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88220)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 15/64 " L.95 mm (40481515)
- Sk Professional Tools Wrenches