Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/4in Size
Mfr # 88608s
Zoro # G4441141
product price: $21.37
/ea
$21.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Anti-Slip Design No
- Overall Length 5 5/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88608s
- Zoro # G4441141
- UPC # 025141886085
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 5/8 in |
Head Size | 1/4 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- DASCO CHISEL COLD 7-1/8X3/4"" (408-0)
- BONDHUS 1/16in Hex L-Wrench - Long Bulk (13903)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Smooth File with Safe Back (06867N)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88514)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88314)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88288)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88319)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88294)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88322)
- TEKTON 7 mm Combination Wrench (18276)
- Sk Professional Tools Wrenches