Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/4in Size
Mfr # 88408
Zoro # G3952277
product price: $21.37
/ea
$21.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Single End/Double End Double End
- Insulated No
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88408
- Zoro # G3952277
- UPC # 025141884081
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 1/4 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 61/64 (C17059)
- MILWAUKEE TOOL Seal (45-06-0050)
- STABILA Magnetic Level, 78" (96M-38678)
- RIDGID Oil Pump Model Ml (27307)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88294)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88416s)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 5/8in (613970 5/8)
- Sk Professional Tools Wrenches