Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/4in Size
Mfr # 88288
Zoro # G3948874
product price: $17.11
/ea
$17.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Ratcheting Configuration Non-Ratcheting
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88288
- Zoro # G3948874
- UPC # 025141882889
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 5/16 X 3/4 Shoulder (94922)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4990R-1/4)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X40)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88362s)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88026)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88315)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- Sk Professional Tools Wrenches