Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 13/16in Size
Mfr # 88276
Zoro # G4439854
product price: $29.92
/ea
$29.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Overall Length 10 1/4 in
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88276
- Zoro # G4439854
- UPC # 025141882766
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/4 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 17mm (11660)
- CENTURY DRILL & TOOL Charger Drill Bit, 27/64 in. (25627)
- MILWAUKEE TOOL #2 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0020)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 30mm Size (88330)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88626)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88362s)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- CRAFTSMAN Wrenches, 11/16" Standard SAE Combinatio (CMMT44698)
- Sk Professional Tools Combination Wrenches