Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/2in Size
Mfr # 88616
Zoro # G4440037
product price: $24.27
/ea
$24.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 6
- Wrench Shape Straight
- Finish Chrome
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88616
- Zoro # G4440037
- UPC # 025141886160
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 1/2 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 30 in.-lb. (TRX-7/16-30)
- HHIP 48 Piece R8 Collet Rack 8 X 15.5 X 12 (3900-1605)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Imperial, 1187 Thread, Bottoming Chamfer, 4 Flutes, HSS, Br (T/A54967)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88208)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88211)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/2in Size (88248s)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-24MM)
- Sk Professional Tools Wrenches