Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/2in Size
Mfr # 88416s
Zoro # G4441132
product price: $24.27
/ea
$24.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88416s
- Zoro # G4441132
- UPC # 025141884166
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/8 in |
Head Size | 1/2 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 7 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAHORSE Seahorse 1220 Large Wheeled Case- Black (1220BK)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49222)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #57 (44127)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88357)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- GEDORE Open Ended Wrench, 80mm (894 80)
- Sk Professional Tools Combination Wrenches