Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/2in Size
Mfr # 88016
Zoro # G3934052
$15.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Overall Length 4 1/4 in
- Insulated No
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88016
- Zoro # G3934052
- UPC # 025141880168
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 1/2 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 13/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- ABB OXP6X360, PISTOL SHAFT 14.2IN 6X360 (OXP6X360)
- MARSHALLTOWN Drywall Trowl 11X4.5 (12SD)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88507)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88362s)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/2in, Aluminum Bronze (EX206-130UA)
- Sk Professional Tools Combination Wrenches