Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 11/16in Size
Mfr # 88272
Zoro # G4439836
original price:
$51.52
49% off
new price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Finish Chrome
- Insulated No
- Reversing No
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88272
- Zoro # G4439836
- UPC # 025141882728
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 11/16 (C12214)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (J7332M)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Plug Hand Tap (DWTP1-3/4-5)
- MAYHEW HAMMER CONCAVE 6" (MY31964)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/8in Size (88244)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88032)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- CRAFTSMAN Wrenches, 1-1/6" Standard SAE Combinatio (CMMT44706)
- Sk Professional Tools Combination Wrenches