Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 11/16in Size
Mfr # 88022
Zoro # G4232776
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88022
- Zoro # G4232776
- UPC # 025141880229
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 11/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Woven Fiberglass Tape with Case, 100-Foot (946-100)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- IRWIN IRWIN® 9 in 1 Multi-Tool Screwdriver (2051100)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88312)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88422)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- Sk Professional Tools Wrenches