Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1-5/16in Size
Mfr # 88242
Zoro # G4436232
Free Shipping & Returns
$102.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Overall Length 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88242
- Zoro # G4436232
- UPC # 025141882421
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 1/2 in |
Head Size | 1 5/16 in |
Wrench Length Style | Standard |
Description
If you need a reliable, high-quality wrench that can handle all your fastening needs, the SK PROFESSIONAL TOOLS 88242 Combination Wrench is an excellent choice. The alloy steel construction of this 1 5/16" combination wrench makes it durable and long lasting. With 12 points, the tethered tool provides increased torque for extra power when needed. This one piece tool has a chrome finish to resist corrosion and enhance its appearance. Its overall length is 18 1/2 in., with a head size of 1 5/16 in.. The SK PROFESSIONAL TOOLS Combination Wrench is the perfect solution for anyone who works with nuts and bolts regularly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- GREENLEE Grips (30482)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/8in Size (88244)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88410)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- POWERBUILT 5/16" Combination Wrench Polished (644141)
- Sk Professional Tools Wrenches